missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Large Industrial Drum Funnel
Description
- One-piece construction and 6.35 mm (0.25 in.) thickness withstand industrial use
- The top cylindrical section is 36 cm O.D. x 13 cm high (15 x 5 in.) with a 2.54 cm (1 in.) wide top flange
- The 45 degree cone is 11 cm (4.5 in.) high and a 14 cm (5.5 in.) long stem tapers from 51 mm (2 in.) to 44 mm (1.75 in.) O.D.
- Overall height is 39 cm (15.5 in.)
- Volume is 25L (6.7 gal.) or 1550 cubic inches
Specifications
Specifications
| Diameter (Metric)Top | 42.5 cm |
| Capacity (Metric) | 18 L |
| Material | Polyethylene |
| Height (Metric) | 38 cm |
| Includes | 11 cm H 45° Cone |
| Length (Metric) Stem | 12.6 cm |
| Product Type | Utility Funnel |