missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Lab Companion Round Style Vacuum Desiccator
Description
Includes
Desiccant tray (desiccants sold separately)
- High-quality vacuum desiccators provide vacuum integrity lasting three times longer than the average vacuum desiccator resulting in lower maintenance and greater peace of mind.
- Able to maintain 29 in.-Hg vacuum for over 72 hours at room temperature, they stay gastight allowing reliable storage or experiments over extended periods.
- Viton™ 3-way valve offers consistent and uniform vacuum draw, vacuum release, or gas exchange.
- Transparent polycarbonate construction is durable, easy-to-clean, chemical-resistant, and allows quick visualization of the desiccator contents.
- Amber tinted UV blocking models block 100% of UVA, B, and C light to minimize damages or discoloration of light-sensitive samples.
- Use with any vacuum with free air capacity of 1.5 cubic feet per minute (CFM) ft or greater.
- Vacuum level checking is simplified with a built-in analog vacuum gauge at the top of the unit.
- High-quality silicone O-ring and specially designed locking ring allow outstanding vacuum capability with virtually no leakage.
- Locking ring secures top and bottom halves when vacuum not in use; provides additional convenience and safety when moving the unit.
- Six models to choose from; 6, 10, and 20 liter internal volume in clear or UV blocking amber.
Specifications
Specifications
| Color | UV Amber |
| Material | Polycarbonate |
| Product Type | Vacuum Desiccator |
| Includes | Desiccant tray, built-in analog vacuum gauge, silicone o-ring and locking ring, Viton™ 3-way valve |
| Max. Shelf Load | 15 kg |
| No. of Shelves | 1 |
| Style | Round |
| Volume (English) | 0.2 cu. ft. |
| Volume (Metric) | 6 L |
| Width (English) | 11.25 in. |
| Show More |