missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Lab-Aire™ II Glassware Drying Racks

Catalog No. p-3568847
Change view
Click to view available options
Positions:
114
19
38
57
76
Product Type:
Benchtop Rack (1-tier)
Benchtop Rack (2-tier)
Benchtop Rack (3-tier)
Benchtop/Wall-mount Rack (1-tier)
Wall-mount Rack (2-tier)
Wall-mount Rack (3-tier)
Height (English):
8.4 in.
9.4 in.
15.4 in.
16.4 in.
22.4 in.
23.4 in.
Depth (English):
5 in.
7 in.
10 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions Product Type Height (English) Depth (English)
03422200 76 Benchtop Rack (2-tier) 15.4 in. 10 in.
03422202 57 Benchtop Rack (3-tier) 22.4 in. 7 in.
03422201 38 Benchtop Rack (2-tier) 15.4 in. 7 in.
03422203 38 Benchtop Rack (1-tier) 8.4 in. 10 in.
03422204 19 Benchtop/Wall-mount Rack (1-tier) 9.4 in. 5 in.
03422205 57 Wall-mount Rack (3-tier) 23.4 in. 5 in.
03422206 38 Wall-mount Rack (2-tier) 16.4 in. 5 in.
03422210 114 Benchtop Rack (3-tier) 22.4 in. 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 03422200 Supplier Bel Art™ Supplier No. F189330022

Glassware and plasticware drying racks for walls or benchtops

Glassware and plasticware drying racks for walls or benchtops

  • Dry and store delicate labware including beakers, flasks, bottles, test tubes and cylinders on these space-saving drying racks
  • Single-sided benchtop models fit flat against a wall
  • Double-sided benchtop models provide double the capacity (up to 114 pegs) with a slightly larger footprint
  • Three sizes and lengths of V-channel pegs can be repositioned to hold a variety of labware
  • Rugged ABS plastic body and pegs wipe clean and won't corrode
  • Wall-mount models have mounting points that fit standard pegboards
  • Pegs available separately to reconfigure rack for specific drying requirements

Specifications

Autoclavable Not Autoclavable
Color Cream, Teal
Holds Lab Glassware, Lab Plasticware
Material ABS
Positions 76
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Equipment) Lab Glassware
Size 375 x 254 x 569 mm
Length (Metric) 569 mm
Width (English) 14.75 in.
Height (English) 15.4 in.
Depth (English) 10 in.
Depth (Metric) 25.4 cm
Includes Pegs
Product Type Benchtop Rack (2-tier)
Shelves None
Height (Metric) 39 cm
Array 76 x 1
Width (Metric) 37.5 cm
Show More Show Less