missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Lab-Aire™ II Electric Glassware Dryers: Double-Sided, 120V
Electric-powered drying racks for glassware and plasticware
$2,479.30
Specifications
| Material | ABS |
|---|---|
| Product Type | Double Sided Electric Dryer |
| Autoclavable | Not Autoclavable |
| Amperage | 8 A |
| Voltage | 120 V |
| Catalog Number | Mfr. No. | Includes | Tiers | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Tiers | Price | Quantity & Availability | ||||
|
03422211
|
Bel-Art™
F188190023 |
4 baskets, 76 pegs (24 small, 28 medium, 24 large) and 28 peg plugs | 3 Tier |
Each for $2,479.30
|
|
||||
Description
Electric Models
- 400W power gently circulates heated air into and around items to decrease drying time
- Includes baskets for drying small or odd-shaped glassware or lab tools
- Choice of three temperature settings
- Circuit breaker and independent thermo-fuse protects unit from overheating
- Foam air filter cleans circulating air
Specifications
| ABS | |
| Not Autoclavable | |
| 120 V |
| Double Sided Electric Dryer | |
| 8 A |