missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Imhoff Cone and Separatory Funnel Rack

Catalog No. 22260666
Change view
Click to view available options
Positions:
4
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
22260666 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22260666 Supplier Bel-Art™ Supplier No. H189670000
Get Up to $500 in Products with Purchase
View all promotions

missing translation for 'validMainframeMsg'

Flexible design accommodates a variety of funnel sizes

Flexible design accommodates a variety of funnel sizes

  • Dual support tiers can be independently adjusted to heights up to 29 in.
  • Sturdy, polypropylene base is weighted for stability
  • Chemical resistant construction
  • Accepts funnel sizes from 100 to 1000cm3

Specifications

Autoclavable Not Autoclavable
Color White
Holds Funnels (4 x 100 to 1000 cm3)
Material Polypropylene
Positions 4
Sterility Non-sterile
For Use With (Equipment) Imhoff Cones
Size 203 x 489 x 508 mm
Dimensions (L x W x H) 26 x 8.5 x 29.75 in. (66.04 x 21.59 x 75.56cm)
Length (Metric) 66.04 cm
Length (English) 26 in.
Width (English) 8.5 in.
Height (English) 29.75 in.
Includes Base, Uprights, Racks, Insert Clips
Product Type Funnel Rack
Height (Metric) 75.56 cm
Width (Metric) 21.59 cm
Show More Show Less