missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Hydrometer Racks

Catalog No. p-52870
Change view
Click to view available options
Holds:
Hydrometers (Long)
Hydrometers (Short)
Height (Metric):
20.6 cm
21.5 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Height (Metric)
1479217 Hydrometers (Short) 20.6 cm
1479216 Hydrometers (Long) 21.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1479217 Supplier Bel Art™ Supplier No. F189880001
Only null left

Safe storage for glass hydrometers

  • Holds 18 hydrometers in vertical position
  • The middle and top plates have 25 mm (1 in.) diameter holes, bottom plate wells taper from 25 mm to 9 mm to hold the hydrometer bulb securely
  • Extended base measures 21 x 21.6 cm for tip-proof stability
  • Overall height: 25.1 cm with handles for easy transport
  • Rugged polypropylene construction, steam autoclavable at 121°C (250°F)

Specifications

Autoclavable Not Autoclavable
Holds Hydrometers (Short)
Material Polypropylene
Positions 18
Size 210 x 216 x 251 mm
Length (Metric) 216 mm
Width (English) 8.25 in.
Height (English) 9.87 in.
Includes Rack Only
Product Type Hydrometer Rack
Shelves None
Height (Metric) 20.6 cm
Width (Metric) 20.6 cm
Show More Show Less