missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Height Adjustable Water Bath Rack
For 1.5 to 15 mL tubes
Supplier: Bel-Art™ F188820000
Description
- Securely holds up to six tubes or vials at any desired depth in a water bath or beaker
- Flexible grip easily retains mixed test tubes of varying weight and volume from 1.5 to 15 mL
- Adjustable height prevents submersion and sinking problems that might occur with heavier or unbalanced tubes
- Compact yet stable footprint saves bench and bath space; lifts in and out of a bath without splashing
- All parts are steam autoclavable at 121°C (250°F)
Specifications
| Not Autoclavable | |
| Tubes (1.5 to 15 mL) | |
| 6 | |
| No | |
| Centrifuge Tube Rack | |
| 1 x 6 |
| Translucent | |
| Polypropylene, Steel, Silicone Rubber | |
| Cylindrical | |
| Non-sterile | |
| 3 Tiers |