missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Heavy-Duty Support Stand

Catalog No. 22260469
Change view
Click to view available options
Height (Metric):
5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
22260469 5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22260469 Supplier Bel-Art™ Supplier No. H183030000
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Excellent for use in severe corrosive conditions, this corrosion-resistant polypropylene stand has no exposed metal parts

  • Made of polypropylene
  • Excellent for use in corrosive conditions - no exposed metal parts
  • A rod with a deep thread and sturdy tightening knob can be screwed to stand in three ways: into the center of the base, or at either end
  • The base has a smooth surface for easy cleaning and weighs 2.5kg (5.5 lbs.) for stability

Specifications

Material Polypropylene
Height (Metric) 5 cm
Height (English) 1.75 in.
Length (English) Base 16 in.
Length (English) Rod 30 in.
Length (Metric) Base 40.5 cm
Length (Metric) Rod 76.2 cm
Width (English) Base 8.5 in.
Width (Metric) Base 21.5 cm
Diameter (English) Rod 0.5 in.
Diameter (Metric) Rod 1.2 cm
Product Type Support Stand
For Use With (Application) For use in severe corrosive conditions
Quantity Each
Weight (English) 5.5 lb.
Weight (Metric) 2.5 kg
Show More Show Less