missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Gas Washing Bottle with Fritware Dispersion Disc

Catalog No. 03035
Change view
Click to view available options
Capacity (Metric):
250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03035 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03035 Supplier Bel-Art™ Supplier No. H110300000
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Practical and economical graduated 250mL cylinder with a stable extended base for use in precipitating elements from gas

  • Gas is dispersed through a removable fitting that has a coarse grade porosity, polyethylene plastic Fritware™ dispersion disc
  • The silicone stopper holds 6.3mm (0.25 in.) O.D. tubes for entrance and exit of gas
  • 0.5 psi maximum pressure

Specifications

Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Material Polypropylene
Type Gas Washing Bottle
Includes Two 0.25 in. O.D tubes, removable fitting with porous polyethylene disc
Pore Size 70 μm
Porosity Coarse
For Use With (Application) Designed for use in precipitating elements from gas
Quantity Each