missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Fluo-Kem™ Lab-Thread Tape

Catalog No. 22163741
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22163741 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22163741 Supplier Bel-Art™ Supplier No. F24020 0000
Get Up to $500 in Products with Purchase
View all promotions
Edge

Conforming to irregularities of surfaces, threads and joints of all types, it eliminates the need for lubricants and vacuum greases

  • Pure, non-sintered Teflon™ PTFE Lab-Thread Tape contains no adhesive, yet does a superior job of sealing small apertures
  • Provides a vacuum tight seal and eliminates freezing even after long periods
  • Can be used on ground glass joints, desiccators, bell jars, freeze-drying equipment, etc.
  • Withstands temperatures from -250°F to 500°F

Specifications

Adhesive Type Non-adhesive
Color White
Display Consignment
Finish Matte
Format Tape
Material PTFE
Printable Sides Top
Print Technology Ink Jet
Product Type Lab-thread Tape
Sterility Non-sterile
For Use With (Application) To lubricate and seal irregular surfaces, threads and joints without grease or adhesives
For Use With (Equipment) Desiccators, bell jars, glass joints, freeze-drying equipment
Quantity 3/Pk.
Size 7.6 m
Dimensions (L x W) 7.6 m x 12.7 mm
Length (English) 300 in.
Length (Metric) 762 cm
Width (English) 0.5 in.
Width (Metric) 12.7 mm
Show More Show Less

Teflon™ is a registered trademark of the Chemours Company FC LLC used under license by Bel-Arts Products, Inc.