missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Flea Micro Spinbar™ Magnetic Stirring Bars

Catalog No. 22067652
Change view
Click to view available options
Length (Metric):
2 mm
3 mm
5 mm
6.35 mm
7 mm
8 mm
12.7 mm
15 mm
Diameter (Metric):
1.5 mm
2 mm
3 mm
Shape:
Octagon
Coating:
PTFE
PTFE, FDA-grade, USP Class VI
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Shape Coating
22067652 2 mm 2 mm Octagon PTFE, FDA-grade, USP Class VI
22067645 15 mm 1.5 mm Octagon PTFE, FDA-grade, USP Class VI
22067678 5 mm 2 mm Octagon PTFE, FDA-grade, USP Class VI
22261678 3 mm 3 mm Octagon PTFE, FDA-grade, USP Class VI
22261679 8 mm 3 mm Octagon PTFE, FDA-grade, USP Class VI
22261681 6.35 mm 3 mm Octagon PTFE
22261680 12.7 mm 3 mm Octagon PTFE
1451236 7 mm 2 mm Octagon PTFE, FDA-grade, USP Class VI
22067595 8 mm 1.5 mm Octagon PTFE, FDA-grade, USP Class VI
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 22067652 Supplier Bel-Art™ Supplier No. F371190002
Only null left

Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated

  • Small size bar for stirring in vessels such as vials, micro test tubes and centrifuge tubes
  • Alnico magnet encapsulated in FDA Grade
  • USP Class VI PTFE low friction coating
  • Durable and inert
  • Autoclave safe
  • Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated

Certifications

Manufactured in a registered ISO 9001:2008, as verified by SGS certification

Specifications

Type Magnetic Stir Bar, Micro FLEA
Coating PTFE, FDA-grade, USP Class VI
Autoclavable Autoclavable
Length (Metric) 2 mm
Diameter (Metric) 2 mm
Shape Octagon
Quantity Each
Material Alnico Magnet
Certifications/Compliance FDA, USP Class VI, ISO 9001:2008
Diameter (English) 0.07 in.
Length (English) 0.07 in.
Color White
Show More Show Less