missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Flea Micro Spinbar™ Magnetic Stirring Bars
Description
Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated
- Small size bar for stirring in vessels such as vials, micro test tubes and centrifuge tubes
- Alnico magnet encapsulated in FDA Grade
- USP Class VI PTFE low friction coating
- Durable and inert
- Autoclave safe
- Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated
Certifications
Manufactured in a registered ISO 9001:2008, as verified by SGS certification
Specifications
Specifications
| Coating | PTFE, FDA-grade, USP Class VI |
| Type | Magnetic Stir Bar, Micro FLEA |
| Autoclavable | Autoclavable |
| Length (Metric) | 15 mm |
| Diameter (Metric) | 1.5 mm |
| Shape | Octagon |
| Quantity | 50 |
| Certifications/Compliance | FDA, USP Class VI, ISO 9001:2008 |
| Material | Alnico Magnet |
| Diameter (English) | 0.06 in. |
| Show More |