missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Flea Micro Spinbar™ Magnetic Stirring Bars

Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated

Supplier:  Bel-Art™ F371190008

 View more versions of this product

Catalog No. 22067595


Only null left

Description

Description

Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated

  • Small size bar for stirring in vessels such as vials, micro test tubes and centrifuge tubes
  • Alnico magnet encapsulated in FDA Grade
  • USP Class VI PTFE low friction coating
  • Durable and inert
  • Autoclave safe
  • Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated

Certifications

Manufactured in a registered ISO 9001:2008, as verified by SGS certification

Specifications

Chemical Identifiers

Autoclavable
FDA, USP Class VI, ISO 9001:2008
White

Specifications

Magnetic Stir Bar, Micro FLEA
Autoclavable
8 mm
50
0.31 in.
Alnico Magnet
PTFE, FDA-grade, USP Class VI
1.5 mm
Octagon
0.06 in.
FDA, USP Class VI, ISO 9001:2008
White
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions