missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Fast-Release Pipette Pump™ II Pipetters
Includes a rapid release valve for quick dispensing. Pipetters are color coded by size for easy identification.
Supplier: Bel-Art™ F379111010
Description
- Rotate the knurled thumb wheel to aspirate liquid to the desired volume
- Apply light pressure to the fast release lever to rapidly dispense
- Rotate the thumb wheel for gradual dispensing
- Glass or plastic pipettes are easily inserted into a unique collar with stabilizing fingers for a secure hold
- Sizes are color coded; can be disassembled for cleaning
Specifications
| No | |
| Green | |
| Serologic Pipette | |
| Polypropylene, Silicone Rubber | |
| 1 | |
| Fast Release Pipet Filler | |
| Pipets up to 10mL |
| Not Autoclavable | |
| Reusable | |
| Ergonomic | |
| Pipette Pump II | |
| Non-sterile | |
| 10 mL | |
| 10mL |