missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Fast-Release Pipette Pump™ II Pipetters

Numéro de catalogue. 03410545
Change view
Click to view available options
Color:
Blue
Green
Red
For Use With (Application):
Pipets up to 10mL
Pipets up to 25mL
Pipets up to 2mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Color For Use With (Application)
03410545 Blue Pipets up to 2mL
03410547 Red Pipets up to 25mL
03410546 Green Pipets up to 10mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Numéro de catalogue. 03410545 Fournisseur Bel-Art™ Code fournisseur F379111002
Il en reste null

Includes a rapid release valve for quick dispensing. Pipetters are color coded by size for easy identification.

  • Rotate the knurled thumb wheel to aspirate liquid to the desired volume
  • Apply light pressure to the fast release lever to rapidly dispense
  • Rotate the thumb wheel for gradual dispensing
  • Glass or plastic pipettes are easily inserted into a unique collar with stabilizing fingers for a secure hold
  • Sizes are color coded; can be disassembled for cleaning

Order Info

Pipets sold separately.

Spécifications

Adjustable Tip Spacing No
Autoclavable Not Autoclavable
Color Blue
Disposable Reusable
For Use With Serologic Pipette
Grip Type Ergonomic
Material Polypropylene, Silicone Rubber
Model Pipette Pump II
Number of Channels 1
Sterility Non-sterile
Type Fast Release Pipet Filler
Volume (Metric) 2 mL
For Use With (Application) Pipets up to 2mL
For Use With (Equipment) 2mL
Afficher plus de résultats Afficher moins de résultats