missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Electrode Rack

Catalog No. 146761
Change view
Click to view available options
Array:
2 x 4
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Array
146761 2 x 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 146761 Supplier Bel-Art™ Supplier No. H185090000
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Store and condition electrodes

  • Holds 8 test tubes for storing and conditioning pH and ion electrodes
  • Holds two rows of 4 tubes up to 20 mm in diameter
  • Polypropylene construction makes the rack chemical resistant
  • Autoclavable at 121°C (250°F)

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Tubes
Material Polypropylene
Positions 8
Shape Rectangular
Stackable No
Sterility Non-sterile
Dimensions (L x W x H) 4.25 x 2.37 x 4.75 in. (10.8 x 8.6 x 12.1cm)
Length (Metric) 10.8 cm
Length (English) 4.25 in.
Width (English) 2.37 in.
Height (English) 4.75 in.
Product Type Electrode Rack
Shelves None
Height (Metric) 12.1 cm
Array 2 x 4
Width (Metric) 8.6 cm
Show More Show Less