missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Egg-Shaped Spinbar™ Magnetic Stir Bars
Designed for use in round-bottom vessels
Supplier: Bel-Art™ F371300034
Description
- Provide their own pivot point without a separate ring or abrupt change in contour for unrestricted spin
- Minimal contact when used in plastic containers
- Magnet itself is egg-shaped encapsulated in FDA grade, USP Class VI Teflon™ PTFE, except three smallest sizes have a cylindrical magnet in egg-shaped Teflon PTFE
- Manufactured in a registered ISO 9001:2008, as verified by SGS certification
- Autoclave safe
Chemical Identifiers
| Autoclavable | |
| White | |
| 1 | |
| Egg |
Specifications
| PTFE, FDA-grade, USP Class VI | |
| Autoclavable | |
| 9.5 mm | |
| FDA, USP Class VI, ISO 9001:2008, SGS | |
| 0.75 in. | |
| 0.37 in. | |
| 10, 25, 50 and 100mL round-bottom flasks |
| Magnetic Stir Bar | |
| 19 mm | |
| 1 | |
| White | |
| Alnico Magnet | |
| Egg |