missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Egg-Shaped Spinbar™ Magnetic Stir Bars

Designed for use in round-bottom vessels

Supplier:  Bel-Art™ F371300038

 View more versions of this product

Catalog No. 22127100



Only null left

Description

Description

  • Provide their own pivot point without a separate ring or abrupt change in contour for unrestricted spin
  • Minimal contact when used in plastic containers
  • Magnet itself is egg-shaped encapsulated in FDA grade, USP Class VI Teflon™ PTFE, except three smallest sizes have a cylindrical magnet in egg-shaped Teflon PTFE
  • Manufactured in a registered ISO 9001:2008, as verified by SGS certification
  • Autoclave safe
Specifications

Chemical Identifiers

Autoclavable
White
1
Egg

Specifications

Autoclavable
9.5 mm
1
0.18 in.
Round bottom flasks
White
0.37 in.
4.7 mm
Stir Bar
PTFE
FDA, USP Class VI, ISO 9001:2008, SGS
Alnico Magnet
Egg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions