missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Neoprene Sleeved Gloves
For protection against liquid or gas penetration.
$1080.98 - $1080.98
Specifications
| Color | Black |
|---|---|
| Hand | Specific |
| Latex Free | No |
| Material | Bonded Neoprene |
| Product Type | Glove Box Gloves |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-821-971
|
Bel-Art™
H500290010 |
8 |
Pair for $1,080.98
|
|
|||||
Description
- One piece
- Made from bonded neoprene
- For glove boxes with 6 in. glove ports
Specifications
| Black | |
| No | |
| Glove Box Gloves |
| Specific | |
| Bonded Neoprene |