missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Economy Dippers

For convenient sampling from tanks, vats, streams, ponds, lakes

$61.75 - $342.54

Specifications

Material HDPE
Autoclavable Autoclavable
Capacity (English) 16 oz.
Capacity (Metric) 500 mL
For Use With (Application) For sampling from tanks, ponds, lakes
View More Specs

Products 3
Catalog Number Mfr. No. Product Type Price Quantity & Availability  
Catalog Number Mfr. No. Product Type Price Quantity & Availability  
03410810
View Documents Promotion Details
Bel-Art™
F367850016
Dip Sampler
Each for $342.54
Only null left
 
03410809
View Documents Promotion Details
Bel-Art™
F367840016
Dipper
Each for $268.93
Only null left
 
03410811
View Documents Promotion Details
Bel-Art™
F367860016
Dipper Cup
Each for $61.75
Only null left
 
Description

Description

  • Lightweight and portable
  • Thread on 500mL (16 oz.) polypropylene cup can be exchanged to reduce cross contamination
  • Two pouring spouts on cup allow left or right pouring
  • High-density polyethylene plastic handles are strong honeycomb tubes without inserts and are ribbed for sure grip
  • Handle end has a hook for hanging storage

Specifications

Specifications

HDPE
16 oz.
For sampling from tanks, ponds, lakes
Autoclavable
500 mL
Videos
SDS
Documents

Documents