missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Earth Friendly Long-Handle Spoons
Lessen environmental impact with PLA (polylactic acid) resin sampling spoons
Supplier: Bel-Art™ F369421000
Description
- The production of 100% plant-based PLA contributes fewer greenhouse gases and uses less nonrenewable energy from source to resin than its petroleum-based counterparts.
- Disposal options include industrial composting for biodegradability, incineration, recycling and landfill.
- FDA-grade spoons are safe for food, drug and cosmetic contact.
- Comparable in strength and durability to polystyrene, polypropylene and other plastic resin sampling tools .
- Long handle, 7 in. (17.8 cm), helps prevent personal contact with sampled material when reaching into bottles, jars and other confined areas.
- Rim of each bowl has a flat edge to assist in collecting and measuring small amounts with accuracy.
- Use a separate spoon for each material sampled to avoid cross contamination.
Specifications
| Non-sterile | |
| 2.46 mL | |
| Earth Friendly Sampling Spoon | |
| Flat edge rim | |
| 17.8 cm | |
| Long |
| Not Autoclavable | |
| FDA | |
| Ideal for acquiring samples from bottles, jars and other confined areas and helping to avoid personal contact with sample materials, used as a green alternative to petroleum-based sampling tools | |
| 7 in. | |
| PLA Resin |