missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Cool Stir™ Large-Volume Magnetic Stirrer

Catalog No. 14512100
Change view
Click to view available options
Capacity:
200 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
14512100 200 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14512100 Supplier Bel-Art™ Supplier No. F370280001

Simplifies large-volume stirring

  • Safely and effectively mixes using inert PTFE magnetic stir bars
  • Load capacity: 485 lb. (220 kg), allows stirring in standard plastic drum
  • Variable speed control to 600 rpm (for gentle stirring); full depth vortex for aggressive agitation
  • Direct-drive, air-cooled 100w (0.125 hp) motor
  • Optimal results with stir bars from 76 to 160 mm in length
  • Internal aluminum frame and polypropylene platform
  • Insulated housing prevents heat transfer to sample solution
  • Sturdy polypropylene side panels protect components and are easy to clean
  • Large-volume mixing from 10 to 208L

Order Info

Dimensions: 15.5L x 15.5W x 9.5 in.H (39 x 39 x 23cm); Net weight: 33 lb. (15kg); 120V 50/60Hz

Specifications

Speed 600 rpm
Stirring Positions 1
Top Plate Material Polypropylene
Capacity 200 L
Display Analog
Shape Square
Voltage 120 V
Wattage 100 w
Dimensions (L x W x H) 15.5 x 15.5 x 9.5 in. (39 x 39 x 23 cm)
Height (English) 9.5 in.
Height (Metric) 23 cm
Length (English) 15.5 in.
Length (Metric) 39 cm
Width (English) 15.5 in.
Width (Metric) 39 cm
Electrical Requirements 120 V 50/60 Hz
Frequency 50/60 Hz
Type Cool Stir Large Volume Magnetic Stirrer
Weight (English) 33 lb.
Weight (Metric) 15 kg
Show More Show Less