missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Connecting Microcentrifuge Tube Racks

Catalog No. p-3273506
Change view
Click to view available options
Holds:
Microtubes (0.5 mL)
Microtubes (1.5 to 2 mL)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
03410506 Microtubes (1.5 to 2 mL)
03410505 Microtubes (0.5 mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03410506 Supplier Bel Art™ Supplier No. F189080015
Only null left

Expandable rack system for multiple functions

  • Maximize storage and save benchtop space with microcentrifuge tube racks that are stackable when loaded or empty.
  • Locking clips firmly connect multiple racks together to form larger arrays that can be easily transported.
  • Securely holds 24 microcentrifuge tubes, either 0.5 mL or 1.5 to 2.0 mL
  • Can be combined when multiple tube sizes are used
  • Durable, lightweight polycarbonate; UV resistant
  • Can be stored at temperatures down to -80°C
  • Steam autoclavable at 121°C (250°F)

Specifications

Autoclavable Autoclavable
Color Clear
Holds Microtubes (1.5 to 2 mL)
Material Polycarbonate
Positions 24
Shape Rectangular
Stackable Yes, Interlocking
Sterility Non-sterile
Dimensions (L x W x H) 10.62 x 1.75 x 2.5 in. (26.8 x 4.8 x 6.4cm)
Length (Metric) 26.8 cm
Length (English) 10.62 in.
Width (English) 1.75 in.
Height (English) 2.5 in.
Product Type Microcentrifuge Tube Rack
Shelves None
Height (Metric) 6.4 cm
Array 12 x 2
Width (Metric) 4.8 cm
Show More Show Less