missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Compact Support Stand

Catalog No. 12947976
Change view
Click to view available options
Height (Metric):
50 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
12947976 50 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12947976 Supplier Bel-Art™ Supplier No. H183030005
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Noncorrosive, molded support stand provides a space-saving alternative to stands with cast iron bases

  • Stand base 21 x 16cm L x W footprint conserves bench space
  • Base thickness 4.5cm
  • Weighs 1.95kg for stability
  • Two rod positions for mounting at center or one end of the base
  • Stainless steel mounting rod 9.4mm dia. x 50cm length
  • Hex nut secures the rod and prevents it from turning
  • Polypropylene base is autoclavable with smooth surface for easy cleaning

Specifications

Material Polypropylene, Stainless Steel
Height (Metric) 50 cm
Length (English) Base 8.25 in.
Length (English) Rod 19.6 in.
Length (Metric) Base 21 cm
Length (Metric) Rod 50 cm
Width (English) Base 6.25 in.
Width (Metric) Base 16 cm
Diameter (English) Rod 0.37 in.
Diameter (Metric) Rod 0.9 cm
Includes Two rod positions
Product Type Compact Support Stand
Quantity Each
Weight (English) 4.2 lb.
Weight (Metric) 1.95 kg
Show More Show Less