missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Cloning Cylinders

Catalog No. 1451278
Change view
Click to view available options
Size:
Small, Medium, Large (Variety)
Small
Medium
Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
1451278 Small
1451266 Large
0790710 Small, Medium, Large (Variety)
1451279 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 1451278 Supplier Bel-Art™ Supplier No. F378470100
Only null left

Polystyrene cloning cylinders facilitates the isolation of individual cell clones.

  • Tapered
  • Good sealing surface
  • Polystyrene
  • Sterile

Order Info

Individual sizes supplied five bags of 10 cylinders each; Variety Pack contains four bags with 10 of each size

Specifications

Diameter (Metric) 8 mm
Diameter (Metric) Inside 4.7 mm
Height (Metric) 8 mm
Sterility Sterile
Material Polystyrene
Diameter (English) Inside 0.185 in.
Product Type Cloning Cylinder
Height (English) 0.314 in.
For Use With (Application) Isolation of individual cell clones
Size Small