missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Clear Graduated Cylinders

Catalog No. p-4754974
Change view
Click to view available options
Graduations:
0.1 mL
0.5 mL
1 mL
5 mL
10 mL
20 mL
Capacity (Metric):
10 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Graduations Capacity (Metric)
14513316 0.5 mL -
14513315 0.1 mL 10 mL
14513317 1 mL -
14513319 - -
14513318 1 mL -
14513320 5 mL -
14513321 10 mL -
14513322 20 mL -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14513316 Supplier Bel-Art™ Supplier No. F286910000
Only null left

No concave meniscus, makes the raised numeral, single scale, graduations simple to interpret.

  • Made from clear TPX
  • Shatter-proof
  • Wide octagonal base prevents tipping and rolling
  • Chemical and heat resistant to 177°C (350°F)
  • Steam autoclavable at 121°C (250°F)

Specifications

Material Plastic
Tolerance Chemical, Heat Resistant
Diameter (English) 0.7 in.
Scale Single
Graduations 0.5 mL
Autoclavable Autoclavable
Subdivision 0.5 mL
Shape Round
Base Type Octagonal
Height (English) 7.5 in.
Height (Metric) 190.5 mm
Type Graduated Cylinder
Show More Show Less