missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Clear Graduated Cylinders

Catalog No. 14513319
Change view
Click to view available options
Graduations:
0.1 mL
0.5 mL
1 mL
5 mL
10 mL
20 mL
Capacity (Metric):
10 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Graduations Capacity (Metric)
14513319 - -
14513316 0.5 mL -
14513315 0.1 mL 10 mL
14513317 1 mL -
14513318 1 mL -
14513320 5 mL -
14513321 10 mL -
14513322 20 mL -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14513319 Supplier Bel-Art™ Supplier No. F286940000
Only null left

No concave meniscus, makes the raised numeral, single scale, graduations simple to interpret.

  • Made from clear TPX
  • Shatter-proof
  • Wide octagonal base prevents tipping and rolling
  • Chemical and heat resistant to 177°C (350°F)
  • Steam autoclavable at 121°C (250°F)

Specifications

Material Plastic
Tolerance Chemical, Heat Resistant
Diameter (English) 1.6 in.
Scale Single
Autoclavable Autoclavable
Subdivision 2 mL
Shape Round
Base Type Octagonal
Height (English) 12.8 in.
Height (Metric) 325.1 mm
Type Graduated Cylinder
Show More Show Less