missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Cleanware™ Glassware Scrubbing Sponges

Catalog No. 11394461
Change view
Click to view available options
Dimensions (L x W):
4.25 x 2.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
11394461 4.25 x 2.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11394461 Supplier Bel-Art™ Supplier No. F170780001
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Removes glassware stains without scratching

Wipe dry performance is equal to cellulose, yet it maintains the desirable physical properties of polyurethane

  • Foam contains anti-microbial technology to inhibit odor causing bacteria within the sponge itself
  • Stays soft and flexible, wet or dry, will not crack or shrink, or become brittle
  • Scouring side resists snagging, does not leave fibers behind and retains aggressive scouring ability with frequent use

Specifications

Product Type Scrub Sponge
Color-coded No
Form Foam
Scent Unscented
Sterility Non-sterile
Color Yellow, Green
Dimensions (L x W) 4.25 x 2.5 in.
For Use With (Application) Remove stubborn residue on Glassware
For Use With (Equipment) For Glassware
Height (English) 1 in.
Height (Metric) 2.54 cm
Length (English) 4.25 in.
Length (Metric) 10.8 cm
Material Polyurethane
Size 4.25 x 2.5 x 1 in.
Show More Show Less