missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Clavies™ Autoclave Safe Bag Clip
Description
Use one hand to easily and securely open and close. Bel Art™ Clavies™ Autoclave Safe Bag Clips are autoclavable.
- Stiff plastic design holds the bag neck closed while allowing release of internal pressure that can develop during the autoclave cycle
- After autoclaving, the clip is left on the bag for final disposal
- Suitable for bags ranging in size from 12 x 24 in. to 19 x 23 in.; Use with larger bags is not advised
- Closed internal dimension: 7/16 in.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Quantity | 100 |
| Type | Clavies Clip |
| Material | Polypropylene |
| For Use With (Equipment) | Benchtop sized bag or small Scienceware autoclave bag |
| Color | Orange |
| Jaw Type | Angled |
| Diameter (Metric) Inside | 11 mm |