missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Buchner Table-Top Funnels

Catalog No. 14100125
Change view
Click to view available options
Includes:
Coarse Porosity Fixed Plate (18 in.)
Coarse Porosity Removable Plate (18 in.)
Medium Porosity Fixed Plate (18 in.)
Medium Porosity Removable Plate (18 in)
Perforated Fixed Plate (18 in)
Perforated Removable Plate (18 in.)
Diameter (Metric)Top:
45.7 cm
Height (Metric):
285.75 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Diameter (Metric)Top Height (Metric)
14100125 Perforated Fixed Plate (18 in) 45.7 cm 285.75 mm
22260265 Coarse Porosity Fixed Plate (18 in.) 45.7 cm 285.75 mm
14100122 Coarse Porosity Removable Plate (18 in.) 45.7 cm 285.75 mm
14100123 Medium Porosity Fixed Plate (18 in.) 45.7 cm 285.75 mm
14100124 Medium Porosity Removable Plate (18 in) 45.7 cm 285.75 mm
14100126 Perforated Removable Plate (18 in.) 45.7 cm 285.75 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14100125 Supplier Bel-Art™ Supplier No. H146280000
Only null left

Filter large volumes quickly with fixed or removable filter plates to suit table-top applications

  • Removable hose barbed connector accepts 12.7 mm (0.50 in.) I.D. tube and threads into 0.75 in. NPT bung on the funnel
  • Fixed or removable Fritware™ Porous Filter Plates supported by a multiple ring grid, HDPE, 6.4 mm (0.25 in.) thick, with a non-porous ring at the periphery of the plate which seals filter paper when used
  • Fritware Porous Filter Plates available in two porosities (medium and coarse), medium is 45 to 90 microns while the coarse is 90 to 130 microns use temperature range maximum 52ºC (125ºF), minimum -20ºC (-4ºF)
  • Fixed or removable Perforated Filter Plates are made of 4.8 mm (0.1875 in.) thick HDPE with 4.8 mm (0.1875 in.) perforations on 11 mm (0.4375 in.) centers
  • Perforated Filter Plates available in two versions (fixed or removable), fixed for coarse filtration or use with a cloth or paper filter, removable for use in precious metals recovery, use temperature range maximum 52ºC (125ºF), minimum -20ºC (-4ºF)
  • Rim to Plate: 8 in. (20.3 cm)
  • Use the Funnel Trowel (F36820-0118) to quickly and efficiently smooth fissures appearing during the filtration process

Specifications

Diameter (Metric)Top 45.7 cm
Capacity (Metric) 45.87 L
Material Polyethylene
Height (Metric) 285.75 mm
Description Funnel with Perforated Fixed Plate (18 in)
Includes Perforated Fixed Plate (18 in)
Pore Size 90 to 130μ
Max. Temperature (English) 125°F
Max. Temperature (Metric) 52°C
Product Type Buchner Funnel