missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Buchner Table-Top Funnels
Description
- Removable hose barbed connector accepts 12.7 mm (0.50 in.) I.D. tube and threads into 0.75 in. NPT bung on the funnel
- Fixed or removable Fritware™ Porous Filter Plates supported by a multiple ring grid, HDPE, 6.4 mm (0.25 in.) thick, with a non-porous ring at the periphery of the plate which seals filter paper when used
- Fritware Porous Filter Plates available in two porosities (medium and coarse), medium is 45 to 90 microns while the coarse is 90 to 130 microns use temperature range maximum 52ºC (125ºF), minimum -20ºC (-4ºF)
- Fixed or removable Perforated Filter Plates are made of 4.8 mm (0.1875 in.) thick HDPE with 4.8 mm (0.1875 in.) perforations on 11 mm (0.4375 in.) centers
- Perforated Filter Plates available in two versions (fixed or removable), fixed for coarse filtration or use with a cloth or paper filter, removable for use in precious metals recovery, use temperature range maximum 52ºC (125ºF), minimum -20ºC (-4ºF)
- Rim to Plate: 8 in. (20.3 cm)
- Use the Funnel Trowel (F36820-0118) to quickly and efficiently smooth fissures appearing during the filtration process
Specifications
Specifications
| Diameter (Metric)Top | 45.7 cm |
| Capacity (Metric) | 45.87 L |
| Material | Polyethylene |
| Height (Metric) | 285.75 mm |
| Description | Funnel with Medium Porosity Removable Plate (18 in) |
| Includes | Medium Porosity Removable Plate (18 in) |
| Porosity | Medium |
| Pore Size | 45 to 90μ |
| Max. Temperature (English) | 125°F |
| Max. Temperature (Metric) | 52°C |
| Show More |