missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Buchner Funnel

Catalog No. 22109751
Change view
Click to view available options
Capacity (Metric):
40 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22109751 40 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22109751 Supplier Bel-Art™ Supplier No. 146000043
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Easy-to-clean two-piece, polypropylene with perforated HDPE plastic filter plate

  • Lightweight, but not top-heavy
  • Steam autoclavable at 121°C (250°F)
  • Use with Vac-Ring Filter Seal ( Mfr. No. 38959-0000) for quick filter setup

Specifications

Diameter (Metric)Top 4.5 cm I.D., 5 cm O.D.
Capacity (Metric) 40 mL
Material Polypropylene
Height (Metric) 10 cm
Autoclavable Autoclavable
Description Fritware™ HDPE filter
For Use With (Equipment) 42.5 mm filter paper
Includes Fritware™ HDPE filter
Length (Metric) Stem 4.6 cm
Product Type Buchner Funnel