missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Break-Safe™ Ampule Opener

Catalog No. 1139161
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
1139161 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1139161 Supplier Bel-Art™ Supplier No. F389520000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Open ampules easily and safely. Bel Art™ SP Scienceware™ Break-Safe™ Ampule Opener allows one handed opening of up to 3 ampules at a time.

Open ampules easily and safely. Bel Art™ SP Scienceware™ Break-Safe™ Ampule Opener allows one handed opening of up to 3 ampules at a time.

  • Pressing down on the lid snaps ampule necks cleanly
  • Sharp edges are safely contained within the device, away from fingers
  • Includes 4 inserts to allow opening of 1mL, 2mL, 5mL and 10mL ampules
  • Transparency allows unobstructed viewing of ampule contents at all times
  • Copolyester plastic construction has broad chemical resistance

Specifications

Color Clear
Product Type Ampule Opener
Height (Metric) 8.25cm
Height (English) 3.25 in.
Length (Metric) 9.52cm
Length (English) 3.75 in.
Width (Metric) 7.62cm
Width (English) 3 in.
Dimensions (L x W x H) 3.75 x 3 x 3.25 in. (9.52 x 7.62 x 8.25cm)
Material Copolyester Plastic
Includes 4 insert to allow opening of 1, 2, 5 and 10mL ampules
For Use With (Application) Box style design for one handed opening of up to 3 ampules at a time, transparency allows unobstructed view at all times
Show More Show Less