missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Book Bottles with Spigot

Features a gasketed spigot threaded into the bottle, allowing the user to dispense right from the shelf.

$616.10 - $764.09

Specifications

Color Translucent, White
Diameter (English) Inner Neck 1.69 in.
Diameter (Metric) Inner Neck 43 mm
Material HDPE
Quantity 1 Ea.
View More Specs

Alert:

Spigot has a rubber component that is incompatible with acetone and organic solvents.


Products 2
Catalog Number Mfr. No. Capacity (Metric) Price Quantity  
Catalog Number Mfr. No. Capacity (Metric) Price Quantity  
01-189-0116
View Documents Promotion Details
Bel-Art™
H118620005
5000 mL
Each for $616.10
Only null left
 
01-189-0117
View Documents Promotion Details
Bel-Art™
H118620010
10,000 mL
Each for $764.09
Only null left
 
Description

Description

  • Requires only a 0.25 in. turn from closed position to full open
  • High-density polyethylene make
  • Spigot has 0.375 in. (9.5 mm) I.D. opening that extends from front of bottle by 2.3 in. (58 mm)
  • With 43 mm I.D. neck and features a leakproof seal plug as well as a screw cap
  • Two molded in handles for safe transport
  • Graduated in liters
  • Available in volumes of 5 and 10L
Specifications

Specifications

Translucent, White
43 mm
1 Ea.
Yes
Yes
Square with Handle
Polypropylene
Screw Cap
1.69 in.
HDPE
Non-sterile
Reusable
Wide, Threaded
Rectangular Bottle
43 mm
Not Autoclavable
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'