missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Bench-Top Fume Hood

Catalog No. 16109
Change view
Click to view available options
Filter Type:
Unfiltered
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Filter Type
16109 Unfiltered
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16109 Supplier Bel-Art™ Supplier No. H500000002
Only null left

Designed for small facilities or installations in which a number of fume hoods are needed. Bel-Art™ Bench-Top Fume Hood is ideal for use in academic settings including schools, junior colleges and universities.

  • One-piece shell molded of chemical resistant polyethylene with rounded inside corners for easy cleaning
  • Clear acrylic sash slides on a track featuring stop pins for open, closed or intermediate positions
  • Space at bottom permits continuous airflow even when closed
  • Front opening is 22W x 12 in.H (56 x 30cm)
  • Footprint: 27 x 13 x 22 in. (69 x 33 x 56cm)
  • Stepped exhaust duct can be used with either a 12 or 15cm (4 or 6 in.) diameter duct
  • An exhaust system capable of drawing 200 cfm (free air) is not included, but is recommended

Order Info

Blower is available separately.

Specifications

Product Type Fume Hood
Coating Uncoated
Filter Type Unfiltered
Lighting Type None
Material Polyethylene
Depth (English) 13 in.
Depth (Metric) 33 cm
Dimensions (L x W x H) 69 x 33 x 56 cm (27 x 13 x 22 in.)
Includes Clear Acrylic Sash
Location Laboratory, Classroom
Width (English) 27 in.
Width (Metric) 69 cm
Show More Show Less