missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Scienceware™ Battery-Powered Magnetic Stirrer

Catalog No. 22119206
Change view
Click to view available options
Speed:
900 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
22119206 900 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22119206 Supplier Bel-Art™ Supplier No. H37017 0000
Only null left

Provides cordless, portable stirring

  • Operates on one or two carbon/zinc, alkaline or rechargeable “D” size batteries (not included)
  • Two fresh batteries deliver up to 192 hours of continuous operation Mixes up to 1L using magnetic stir bars up to 2.54cm in length
  • Variable stirring speed up to 900rpm
  • Speed control knob and easy access ON/OFFf switch
  • Compact design
  • Durable chemical-resistant polypropylene construction

Order Info

Dimensions: 5L x 9.25W x 3.5 in.H (12.7 x 23.5 x 8.9cm).

Specifications

Speed 900 rpm
Top Plate Material Polypropylene
Dimensions (L x W x H) 5 x 9.25 x 3.5 in. (12.7 x 23.5 x 8.9 cm)
Height (English) 3.5 in.
Height (Metric) 8.9 cm
Length (English) 5 in.
Length (Metric) 12.7 cm
Width (English) 9.25 in.
Width (Metric) 23.5 cm
Weight (English) <2 lb.