missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Barbed Fittings with Reducing Connector

Catalog No. 22235747
Change view
Click to view available options
For Use With:
4.7 to 6mm
4.7 to 9.5mm
6 to 12.7mm
9.5 to 12.7mm
Fits 9 x 6mm Tubing I.D.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With
22235747 9.5 to 12.7mm
22235697 4.7 to 6mm
22235705 4.7 to 9.5mm
22235721 Fits 9 x 6mm Tubing I.D.
22235739 6 to 12.7mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22235747 Supplier Bel-Art™ Supplier No. H195630000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

These fittings ensure a tight, secure connection between tubing having different inner diameters (I.D.)

  • Chemical-resistant polypropylene plastic for use with wide range of liquids or gases
  • FDA-grade for direct contact with food, drugs, and cosmetics
  • Autoclavable

Specifications

Autoclavable Autoclavable
Material Polypropylene
For Use With 9.5 to 12.7mm
Tubing Size For 3/8 in. to 1/2 in. tubing (9.5 to 12.7mm)
Includes Reducing connector
Color Clear
Product Type Barbed Fitting