missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Bag Twist Tie Cord

Catalog No. 0181515
Change view
Click to view available options
Length (Metric):
457.2 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
0181515 457.2 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0181515 Supplier Bel-Art™ Supplier No. H131900000
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Strong twist tie bag closures easier to use than string or rubber bands

  • Cut to optimum length and twist together for best closure performance
  • Use to bundle hard-to-handle items like rods, wires or tubes
  • Made of soft, copper-tinned, annealed iron wire sealed in extruded virgin vinyl
  • Autoclavable 121°C for 30 minutes
  • 1500 ft. per roll

Specifications

Type Ties
Material Nylon
Length (Metric) 457.2 m
Length (English) 1500 ft
For Use With (Application) Use to close bags or to package rods, wires and tubes