missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Automatic Self-Zeroing Burets

Catalog No. 038303
Change view
Click to view available options
Capacity (Metric):
15 mL
25 mL
50 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
038303 25 mL
22261823 15 mL
22261825 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 038303 Supplier Bel-Art™ Supplier No. H37918 0111

Feature easy-to-read blue graduations against a white background

  • The delivery end is fitted into a plastic push button stopcock which permits drop by drop delivery
  • Small screw clamp adjusts drop speed as needed for titration
  • Polyethylene filling tube extends from the top of the burette into the bottle reservoir
  • Graduation accuracy is Class B
  • Glass burette has 1-10 divisions
  • Bottle, screw cap and round base are polyethylene plastic

Specifications

Accuracy Class B
Autoclavable Not Autoclavable
Closure Type Screw Cap
Color Natural
Capacity (Metric) 25 mL
Length (Metric) 21 cm
For Use With (Equipment) Polyethylene 1000 mL Reservoir
Material Glass
Graduations 0.1 mL
For Use With (Application) Stirplate
Includes Bottle, Round Base, Screw Cap
Scale Blue
Stopcock No
Stopcock Material Glass
Tolerance Class B
Warranty None
Volume (Metric) Reservoir 1000 mL
Type Automatic Buret
Class Class B
Show More Show Less