missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Polypropylene Carboy, Handles

Description
- Rugged, FDA-grade polypropylene carboys are OSHA 21 CFR 177.1520 compliant for direct contact with foods and beverages
- USP Class VI certified for demands of biotechnology and pharmaceutical industries
- Excellent chemical resistance
- Large handles for ease of transport
- All components are steam autoclavable at 121°C (250°F): when autoclaving, do not engage cap threads
- The 83 mm screw cap includes a built-in silicone gasket for positive seal
- Molded-in bung accepts optional easy-to-use spigot and is located low on carboy for more complete drainage
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (English) | 5 gal. |
| Capacity (Metric) | 20 L |
| Certifications/Compliance | USP Class VI, 21CFR177.1520, FDA |
| Closure Material | Polypropylene |
| Closure Type | Threaded |
| Color | White |
| Disposable | Reusable |
| For Use With (Application) | For storing and dispensing large batches of culture media, distilled water and other solutions |
| Graduations | no |
| Show More |