missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Aquet™ Detergent
Description
- Phosphate-free, nonionic
- Will not etch or mar precision glassware
- Rinses quickly; dries without wiping
- Each convenient, pre-portioned pouch makes one gallon of 1% solution
- 3.8 liter (1 gallon) bottle comes with 473ml (16oz) working solution dispenser bottle
- Not for use in automatic dishwashers
Specifications
Specifications
| Product Type | Detergent |
| Color-coded | No |
| Form | Liquid |
| pH | 5 to 9 |
| Scent | Regular Scent |
| Sterility | Non-sterile |
| Boiling Point | >200°C |
| Composition | Ethoxylated Nonylphenol, branched 19 to 21%, Dioxane <0.0006 %, Ethylene Oxide 0.0001%, Water, de |
| Content And Storage | 15°C to 49°C |
| For Use With (Application) | For hand washing Glass and Plastic labware |
| Show More |