missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ All-Polyethylene Poly-Hand Pumps

Catalog No. 0100227
Change view
Click to view available options
For Use With:
5 gal. Drums
55 gal. Drums
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With
0100227 55 gal. Drums
03420125 5 gal. Drums
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0100227 Supplier Bel-Art™ Supplier No. H328870000
Get Up to $500 in Products with Purchase
View all promotions

Compatible with all standard drum bungs or carboys

  • Threads directly to standard drum bung or carboy
  • Constructed entirely of rugged polyethylene
  • Inert to strong acids, alkalis and many solvents
  • Delivers by positive pressure on the downstroke of the piston; does not pressurize the vessel
  • Ergonomic handle fits comfortably in gloved hand
  • Pump will efficiently deliver against 3.65 m (12 ft.) head of water and empty drum or carboy to within 3 mm of the bottom
  • Sizes are available to fit 114 and 220L (30-50 gal) plastic or steel drums and 20L (5 gal) carboy

Specifications

Applications Industrial Liquid Handling
Flow Rate 560 mL/stroke
Opening Size (English) 2 in.
Opening Size (Metric) 5.1 cm
Overall Length (Metric) 81.28 cm
Overall Length (English) 32 in.
For Use With 55 gal. Drums
Pump Tube Length For 55 gal. Drums
Resistance Properties Alkalis, Detergent, Acid
Type Drum Pump
Material Polyethylene
Show More Show Less