missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Acetal Plastic Screw Clamp

Numéro de catalogue. 05830
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Color
05830 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Numéro de catalogue. 05830 Fournisseur Bel-Art™ Code fournisseur F182120000
Il en reste null

Complete ON/OFF and fine control with enough accuracy to replace stopcocks in many applications

Complete ON/OFF and fine control with enough accuracy to replace stopcocks in many applications

  • Installs without disconnecting tubing or interrupting operation
  • Accepts flexible tubing up to 14mm (0.5 in.) O.D
  • Resistant to acids, alkalis and organic solvents
  • Autoclavable

Spécifications

Autoclavable Autoclavable
Quantity 3
Type Screw Clamp
Material Acetal Plastic
For Use With (Equipment) Fits Tubing O.D. 0.5 in. (1.27cm) in.
Length (English) 2.31 in.
Length (English) Opening 0 to 0.5 in.
Length (Metric) 5.867 cm
Length (Metric) Opening 0 to 1.27 cm
Color White
Jaw Type Angled
Diameter (Metric) Inside 14 mm
Afficher plus de résultats Afficher moins de résultats