missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Covers for 96 Deep-Well Plate
Description
- Covers to be used with Bel-Art™ 96 Deep-Well Plates (F378600001, F378600000)
- Specially designed polypropylene (PP), keyed fit cover separates each well with a sealing ring to reduce evaporation and permits safe and stable stacking of plates
- Covers are keyed to fit only one way
Specifications
Specifications
| Barcode | No Barcode |
| Array | 8 x 12 |
| Autoclavable | Autoclavable |
| Color | Natural |
| Product Type | Well Plate Lid |
| For Use With (Equipment) | SP Scienceware 96 Deep-Well Plates (F378600001, F378600000) |
| Material | Polypropylene |
| No. of Wells | 96 |
| Sterility | Non-sterile |
| Surface Treatment | Untreated |
| Show More |