missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Conical Tube Holders, 50 mL
Leave both hands free for manipulation of 50 mL sample tubes
$173.69 - $192.43
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Holds | Tubes (5 mL) |
| Material | Polystyrene |
| Positions | 1 |
| Shape | Conical |
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|
08647120
|
Bel Art™
F187950001 |
Blue |
Pack of 5 Each for $192.43
|
|
|||||
|
08647121
|
Bel Art™
F187950000 |
White |
Pack of 5 Each for $173.69
|
|
|||||
Description
Leave both hands free for manipulation of 50 mL sample tubes
- Handy polysterene base securely holds a 50 mL conical centrifuge tube in place, freeing hands for tasks such as pipetting and adjustment of instrumentation
- Allow better control of procedures involving measurement, analysis and modification
- Grip Style securely holds the tube in the base and moves with the tube when it is lifted from the benchtop; remove tubes by holding the base and pulling out tube
- Non-Grip Style allows the tube to be lifted freely from the base
Specifications
| Not Autoclavable | |
| Polystyrene | |
| Conical | |
| Non-sterile | |
| Test Tube Single Rack | |
| 1 x 1 |
| Tubes (5 mL) | |
| 1 | |
| Yes, When Empty | |
| Conical tube | |
| None |