missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Centrifuge Tube Refrigerator Rack

Provides efficient and extended cooling of twenty-eight 50 mL centrifuge tubes in a chilled bath

Supplier:  Bel Art™ F189050050

 View more versions of this product

Catalog No. 11394460


Get More Bel-Art Lab Products with Purchase
View all promotions
Only null left

Description

Description

  • All-polypropylene rack holds approximately 2L (67 oz.) of ice and water in its heavy duty, deep tray, allowing tubes to rest on the bottom for maximum stability and exposure to the bath
  • A flat perimeter rim provides space for labeling tape
  • Steam autoclavable at 121°C (250°F)
  • Stackable with identical racks when full or empty
  • Dimensions: 32 x 20 x 15 cm H (12.75 x 7.875 x 5.875 in. H)
Specifications

Chemical Identifiers

White
Rectangular
Non-sterile
None
Polypropylene
Yes
5.875 in.
15 cm

Specifications

Autoclavable
Tubes (5 mL)
28
Yes
Centrifuge tube
Centrifuge Tube Refrigerator Rack
15 cm
White
Polypropylene
Rectangular
Non-sterile
5.875 in.
None
7 x 12
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions