missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ 5-in-1 Connectors

Catalog No. 22260689
Change view
Click to view available options
Product Type:
5-in-1 Straight Connector
5-in-1 Tee Connector
Overall Length (English):
3.5 in.
4.625 in.
Shape:
Straight
T
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Overall Length (English) Shape
22260689 5-in-1 Tee Connector 4.625 in. T
1531410 5-in-1 Straight Connector 3.5 in. Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22260689 Supplier Bel-Art™ Supplier No. F196570000
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fits 5 sizes of tubing and will connect the same size tubing on both ends, or will act as a reducer for any combination within the range

  • I.D. increases with notch size when unneeded length is cut off for unrestricted flow
  • Molded polypropylene connectors
  • Steam autoclavable at 121°C (250°F)
  • Ring diameters are 14, 12.5, 11, 9.5 and 7.9 mm (0.56, 0.50, 0.44, 0.38 and 0.31 in.)

Specifications

Autoclavable Autoclavable
Material Polypropylene
Overall Length (English) 4.625 in.
Overall Length (Metric) 117.4 mm
Shape T
Color Natural
Product Type 5-in-1 Tee Connector