missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Pharma Scoops
Ideal for both production work and laboratory use, Pharma Scoops are used by pharmaceutical, food, cosmetic, and chemical companies.
$637.03 - $1484.83
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Color | Red |
| Product Type | Scoop |
| Material | High-impact Polystyrene (FDA Grade) |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
01184166
|
Bel-Art™
F369100030 |
30 mL |
Pack of 100 Each for $637.03
|
|
|||||
|
01184167
|
Bel-Art™
F369100060 |
60 mL |
Pack of 100 Each for $939.03
|
|
|||||
|
01184168
|
Bel-Art™
F369100125 |
125 mL |
Pack of 100 Each for $1,376.37
|
|
|||||
|
01184170
|
Bel-Art™
F369100500 |
500 mL |
Pack of 50 Each for $1,484.83
|
|
|||||
|
01184171
|
Bel-Art™
F369101000 |
1000 mL |
Pack of 25 Each for $913.27
|
|
|||||
|
01184172
|
Bel-Art™
F369102500 |
2500 mL |
Pack of 15 Each for $757.50
Case of 4 Pack for $3,030.00
|
|
|||||
Description
- Bright red color reduces chance of scoop being left behind in a sample; can serve as code to avoid cross contamination; can provide contrasting background for light colored samples
- High handle location keeps hand further from sample
- Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
- High impact polystyrene (HIPS) scoops heat sealed in individual polyethylene bags
- Gamma irradiated sterile (SAL 10^-6)
- Lot stamped for accurate tracing; shipped with a Certificate of Processing for Sterilization
Specifications
| Not Autoclavable | |
| Red | |
| Scoop | |
| High-impact Polystyrene (FDA Grade) |