missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Cupped Powder Spatulas
Available in both white and blue, these sterile spatulas are ideal for surface and general sampling of powders
$809.21 - $1,396.41
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Shape | Pointed End |
| Quantity | 100 Pk. |
| Width (Metric) Blade | 1.8 cm |
| Catalog Number | Mfr. No. | Length (Metric) | Color | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Color | Price | Quantity & Availability | ||||
|
01184173
|
Bel-Art™
F369310150 |
23 cm | White |
Pack of 100 Each for $809.21
|
|
||||
|
01184174
|
Bel-Art™
F369310250 |
33 cm | White |
Pack of 100 Each for $1,396.41
|
|
||||
|
01184175
|
Bel-Art™
F369320150 |
23 cm | Blue |
Pack of 100 Each for $934.69
|
|
||||
Description
- Closed end keeps powders secure within spatula
- Chose contrasting color for easy visibility if left in material
- Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
- White high impact polystyrene (HIPS), or blue polypropylene (PP) spatulas heat sealed in individual polyethylene bags
- Gamma irradiated sterile (SAL 10^-6)
- Lot stamped for accurate tracing; shipped with a Certificate of Processing for Sterilization
Specifications
| Not Autoclavable | |
| Pointed End | |
| 100 Pk. | |
| 1.8 cm |