missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ No-Wire™ Round Test Tube Racks
Submersible polypropylene test tube racks sink in water baths and maintain stability even in agitated water. Great alternative to wire racks, with price and space saving advantages over other plastic racks.
Supplier: Bel-Art™ F187431020
Description
- Suitable for use inside and outside the water bath to meet the demands of daily lab use
- Heavier than water so the rack remains stable when submerged, even when agitated
- Store flat to save space, but assembles quickly and easily
- Features numbered and lettered wells for tube identification
- Interlocking racks facilitate easy stacking
- Sturdy polypropylene is steam autoclavable at 121°C (250°F)
- Small racks fit into 1000 mL beaker; Large rack ideal for round ice buckets
- Options with removable, snap-on handle available for easy retrieval
Specifications
| Tube Rack | |
| 3 x 3 | |
| Red | |
| Polypropylene | |
| Round | |
| Yes | |
| 1000mL beaker | |
| 7 cm (Top Deck) | |
| 3.75 in. | |
| 9.5 cm |
| Removable, snap-on loop handle | |
| Autoclavable | |
| Tubes (16 to 20 mm) | |
| 9 | |
| 3 Tiers | |
| Non-sterile | |
| Dia. x H: 9.5 x 8.2 cm | |
| 2.75 in. top deck | |
| 20 mm |